- 28/38 Coupling Size
- 25 mm Bore Diameter
- Jaw Coupling Type
- Powder Metal Material
- 35.05 mm Length Through Bore
applications
- Generator sets
- Pumps
- Gearboxes
- Blowers
- Mixers
- Conveyors
- Compressors
features
- No lubrication required
- No metal to metal contact
- Still performs if elastomer fails
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
- Torsionally softer jaw design
- 1.5° angular misalignment capability
| Hub Type | B |
| Coupling Size | 28/38 |
| Set Screw Size | 5/16-18 |
| Distance Between Spider and Hub Face | 2.54 mm |
| Torque | 95 N-m |
| Temperature Range [Min] | -40 °F |
| Spider Outside Diameter | 65 mm |
| Torque [Min] | 840 in lb |
| Torque [Max] | 1680 in lb |
| Length Through Bore | 35.05 mm |
| RPM [Max] | 8500 rpm |
| Bore Depth | 1.38 in |
| Material | Powder Metal |
| Insert Style | Bored |
| Lock Type | Setscrew |
| Keyway Size | 8 x 3.3 |
| Angular Displacement | 0.05 in |
| Overall Length | 52.58 mm |
| Bore Dia. [Min] | 22.0000 mm |
| Spider Inside Diameter | 29 mm |
| Color | Metallic |
| Nominal Size | 25 mm |
| Outside Dia. | 65.02 mm |
| Spider Thickness | 15 mm |
| Temperature Range [Max] | 212 °F |
| Coupling Type | Jaw |
| Coupling Style | Curved Jaw |
| Hub Dia. | 1.89 in |
| Bore Dia. [Max] | 38.0000 mm |
| Weight | 1.75 LB |
| EAN or UPC | 685144611659 |

