- Curved Jaw Coupling Hubs
- 0.4380" Bore
- 24 Coupling Size
| Insert Style | Bored |
| Coupling Size | 24 |
| Material | Powder Metal |
| Torque | 310 in lb |
| Outside Dia. | 2.2 in |
| Coupling Type | Curved Jaw Coupling Hubs |
| Color | Metallic |
| Overall Length | 3.07 in |
| Weight | 0.73 LB |
| EAN or UPC | 685144763600 |

