- 24 Coupling Size
- 5/8 in Bore Diameter
- Jaw Coupling Type
- Powder Metal Material
features
- No lubrication required
- No metal to metal contact
- Still performs if elastomer fails
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
- Torsionally softer jaw design
- 1.5° angular misalignment capability
| Keyway Size | 3/16 x 3/32 |
| Temperature Range [Min] | -40 °F |
| RPM [Max] | 10600 rpm |
| Coupling Size | 24 |
| Torque | 310 in lb |
| Overall Length | 3.07 in |
| Outside Dia. | 2.2 in |
| Temperature Range [Max] | 212 °F |
| Spider Outside Diameter | 2.16 in |
| Spider Thickness | 0.55 in |
| Torque [Max] | 620 in lb |
| Material | Powder Metal |
| Spider Inside Diameter | 1.06 in |
| Hub Type | A |
| Distance Between Spider and Hub Face | 0.08 in |
| Coupling Type | Jaw |
| Angular Displacement | 0.04 in |
| Color | Metallic |
| Bore Dia. [Min] | 0.4700 in |
| Insert Style | Bored |
| Coupling Style | Curved Jaw |
| Bore Dia. [Max] | 0.9500 in |
| Set Screw Size | 10-24 |
| Torque [Min] | 310 in lb |
| Weight | 0.68 LB |
| EAN or UPC | 685144763648 |

