- Insert for Size 24/32 Jaw Coupling
- Urethane
- Blue
- 80 Durometer
applications
- Pumps
- Gearboxes
- Compressors
- Blowers
- Mixers
- Conveyors
- Generator sets
features
- No lubrication required
- No metal to metal contact
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
| Temperature Range [Min] | -40 °F |
| No. of Legs | 8 |
| Coupling Type | Jaw |
| Temperature Range [Max] | 212 °F |
| Hardness | 80 Shore |
| Color | Blue |
| Outside Dia. | 55 mm |
| RPM [Max] | 10600 rpm |
| Torque Rating [Max] | 301 in lb |
| HP @ RPM | 4.28 hp @ 1800 rpm |
| Coupling Size | 24/32, 24 |
| Torque | 60 N-m |
| Material | Polyurethane, Urethane Spider |
| Insert Style | Open Center |
| Weight | 0.04 LB |
| EAN or UPC | 685144614629 |

