- Coupling Spiders
- 2.16" O.D
- .55" Width, Green
- Polyurethane
| Insert Style | Open Center |
| Temperature Range [Max] | 230 °F |
| Outside Dia. | 2.16 in |
| Torque | 75 N-m |
| Torque [Max] | 13200 in lb |
| Material | Polyurethane |
| Color | Green |
| Coupling Size | 24 |
| Style | 64 Shore D |
| Temperature Range [Min] | -20 °F |
| Coupling Type | Jaw |
| Weight | 0.05 LB |
| EAN or UPC | 685144722577 |

