- 24/32 Coupling Size
- 28 mm Bore Diameter
- Jaw Coupling Type
- Powder Metal Material
- 29.97 mm Length Through Bore
applications
- Pumps
- Gearboxes
- Compressors
- Blowers
- Mixers
- Conveyors
- Generator sets
features
- No lubrication required
- No metal to metal contact
- Still performs if elastomer fails
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
- Torsionally softer jaw design
- 1.5° angular misalignment capability
| Angular Displacement | 0.04 in |
| Bore Dia. [Min] | 18.0000 mm |
| Color | Metallic |
| Torque [Max] | 620 in lb |
| Torque [Min] | 310 in lb |
| Hub Type | B |
| Torque | 35 N-m |
| Hub Dia. | 1.57 in |
| Outside Dia. | 55.88 mm |
| Coupling Style | Curved Jaw |
| Overall Length | 45.72 mm |
| Nominal Size | 28 mm |
| Material | Powder Metal |
| RPM [Max] | 10600 rpm |
| Coupling Size | 24/32 |
| Length Through Bore | 29.97 mm |
| Temperature Range [Min] | -40 °F |
| Bore Depth | 1.18 in |
| Spider Inside Diameter | 27 mm |
| Spider Outside Diameter | 55 mm |
| Insert Style | Bored |
| Bore Dia. [Max] | 32.0000 mm |
| Distance Between Spider and Hub Face | 2.03 mm |
| Coupling Type | Jaw |
| Set Screw Size | 10-24 |
| Keyway Size | 8 x 3.3 |
| Lock Type | Setscrew |
| Temperature Range [Max] | 212 °F |
| Spider Thickness | 14 mm |
| Weight | 0.91 LB |
| EAN or UPC | 685144611062 |

