- 19 Coupling Size
- 12 mm Bore Diameter
- Jaw Coupling Type
- Powder Metal Material
features
- No lubrication required
- No metal to metal contact
- Still performs if elastomer fails
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
- Torsionally softer jaw design
- 1.5° angular misalignment capability
| Coupling Style | Curved Jaw |
| Spider Outside Diameter | 40 mm |
| Torque | 10 N-m |
| Keyway Size | 4 x 1.8 |
| Bore Type | Solid |
| RPM [Max] | 14000 rpm |
| Spider Inside Diameter | 18 mm |
| Hub Type | A |
| Overall Length | 66.04 mm |
| Temperature Range [Max] | 212 °F |
| Distance Between Spider and Hub Face | 2.03 mm |
| Outside Dia. | 39.88 mm |
| Set Screw Size | 10-24 |
| Bore Dia. [Max] | 19.0000 mm |
| Coupling Size | 19 |
| Color | Metallic |
| Torque [Min] | 88 in lb |
| Torque [Max] | 177 in lb |
| Spider Thickness | 12 mm |
| Temperature Range [Min] | -40 °F |
| Angular Displacement | 0.03 in |
| Material | Powder Metal |
| Insert Style | Bored |
| Coupling Type | Jaw |
| Weight | 0.42 LB |
| EAN or UPC | 685144725325 |

