- 19 Coupling Size
- 1/4 in Bore Diameter
- Jaw Coupling Type
- Powder Metal Material
features
- No lubrication required
- No metal to metal contact
- Still performs if elastomer fails
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
- Torsionally softer jaw design
- 1.5° angular misalignment capability
| Spider Inside Diameter | 0.71 in |
| Spider Outside Diameter | 1.57 in |
| Insert Style | Bored |
| Material | Powder Metal |
| Keyway Size | No Keyway |
| Outside Dia. | 1.57 in |
| Bore Type | Solid |
| Coupling Size | 19 |
| Overall Length | 2.6 in |
| RPM [Max] | 14000 rpm |
| Distance Between Spider and Hub Face | 0.08 in |
| Angular Displacement | 0.03 in |
| Torque [Min] | 88 in lb |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 212 °F |
| Coupling Style | Curved Jaw |
| Set Screw Size | 10-24 |
| Spider Thickness | 0.47 in |
| Torque [Max] | 177 in lb |
| Torque | 88 in lb |
| Hub Type | A |
| Coupling Type | Jaw |
| Bore Dia. [Max] | 3/4 in |
| Color | Metallic |
| Weight | 0.39 LB |
| EAN or UPC | 685144763518 |

