- Curved Jaw Coupling Hubs
- 3/4" Bore
- 19 Coupling Size
| Material | Powder Metal |
| Bore Type | Solid |
| Coupling Type | Curved Jaw Coupling Hubs |
| Insert Style | Bored |
| Overall Length | 2.6 in |
| Coupling Size | 19 |
| Color | Metallic |
| Outside Dia. | 1.57 in |
| Torque | 88 in lb |
| Weight | 0.38 LB |
| EAN or UPC | 685144763570 |

