- Insert for Size 19/24 Jaw Coupling
- Urethane
- Red
- 98 Durometer
applications
- Pumps
- Gearboxes
- Compressors
- Blowers
- Mixers
- Conveyors
- Generator sets
features
- No lubrication required
- No metal to metal contact
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
| Coupling Type | Jaw |
| Torque Rating [Max] | 301 in lb |
| Color | Red |
| Outside Dia. | 40 mm |
| RPM [Max] | 14000 rpm |
| Material | Polyurethane, Urethane Spider |
| Torque | 17 N-m |
| Hardness | 98 Shore |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 212 °F |
| No. of Legs | 6 |
| HP @ RPM | 4.28 hp @ 1800 rpm |
| Insert Style | Open Center |
| Coupling Size | 19/24, 19 |
| Weight | 0.1 LB |
| EAN or UPC | 685144620682 |

