- 19/24 Coupling Size
- 24 mm Bore Diameter
- Jaw Coupling Type
- Powder Metal Material
- 24.89 mm Length Through Bore
applications
- Pumps
- Gearboxes
- Compressors
- Blowers
- Mixers
- Conveyors
- Generator sets
features
- No lubrication required
- No metal to metal contact
- Still performs if elastomer fails
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
- Torsionally softer jaw design
- 1.5° angular misalignment capability
| Bore Dia. [Min] | 18.0000 mm |
| Material | Powder Metal |
| Spider Inside Diameter | 18 mm |
| Set Screw Size | 10-24 |
| Spider Outside Diameter | 40 mm |
| Coupling Type | Jaw |
| Bore Dia. [Max] | 24.0000 mm |
| Length Through Bore | 24.89 mm |
| Coupling Style | Curved Jaw |
| Keyway Size | 8 x 3.3 |
| Color | Metallic |
| RPM [Max] | 14000 rpm |
| Distance Between Spider and Hub Face | 2.03 mm |
| Temperature Range [Max] | 212 °F |
| Hub Dia. | 1.26 in |
| Outside Dia. | 39.88 mm |
| Coupling Size | 19/24 |
| Insert Style | Bored |
| Temperature Range [Min] | -40 °F |
| Angular Displacement | 0.03 in |
| Hub Type | B |
| Torque [Max] | 177 in lb |
| Torque | 10 N-m |
| Overall Length | 38.86 mm |
| Nominal Size | 24 mm |
| Spider Thickness | 12 mm |
| Bore Depth | 0.98 in |
| Lock Type | Setscrew |
| Torque [Min] | 88 in lb |
| Weight | 0.35 LB |
| EAN or UPC | 685144611574 |

