- Insert for Size 110/125 Jaw Coupling
- Urethane
- White
- 92 Durometer
applications
- Pumps
- Gearboxes
- Compressors
- Blowers
- Mixers
- Conveyors
- Generator sets
features
- No lubrication required
- No metal to metal contact
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
| Insert Style | Open Center |
| Material | Polyurethane, Urethane Spider |
| Color | Yellow, White |
| Torque | 4799 N-m |
| HP @ RPM | 1011.03 hp @ 1800 rpm |
| RPM [Max] | 2240 rpm |
| Hardness | 92 Shore |
| Temperature Range [Max] | 212 °F |
| Torque Rating [Max] | 70800 in lb |
| Outside Dia. | 255 mm |
| No. of Legs | 10 |
| Coupling Type | Jaw |
| Coupling Size | 110, 110/125 |
| Temperature Range [Min] | -40 °F |
| Weight | 1.65 LB |
| EAN or UPC | 685144614582 |

