- 100 Coupling Size
- Jaw Coupling Type
- Cast Iron Material
applications
- Pumps
- Gearboxes
- Compressors
- Blowers
- Mixers
- Conveyors
- Generator sets
features
- No lubrication required
- No metal to metal contact
- Still performs if elastomer fails
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
- Torsionally softer jaw design
- 1.5° angular misalignment capability
| Outside Dia. | 8.86 in |
| Spider Thickness | 1.5 in |
| Temperature Range [Max] | 212 °F |
| Coupling Style | Curved Jaw |
| Distance Between Spider and Hub Face | 0.24 in |
| RPM [Max] | 2800 rpm |
| Overall Length | 10.63 in |
| Temperature Range [Min] | -40 °F |
| Bore Type | Rough Stock Bore |
| Torque [Max] | 42480 in lb |
| Material | Cast Iron |
| Spider Outside Diameter | 8.86 in |
| Insert Style | Unbored |
| Coupling Size | 100 |
| Color | Gray |
| Coupling Type | Jaw |
| Length Through Bore | 4.33 in |
| Hub Type | B |
| Torque | 21240 in lb |
| Bore Dia. [Max] | 4.3300 in |
| Torque [Min] | 21240 in lb |
| Bore Dia. [Min] | 1.5700 in |
| Set Screw Size | 1/2-13 |
| Hub Dia. | 7.87 in |
| Angular Displacement | 0.19 in |
| Input Bore Range | 50 mm to 124 mm |
| Spider Inside Diameter | 4.45 in |
| Weight | 47.3 LB |
| EAN or UPC | 685144620644 |

