- 2 1/2 Coupling Size
- 2.25 in Bore Diameter
| Material | AISI 1045 |
| Distance Between Spider and Hub Face | 0.25 in |
| Coupling Type | Gear |
| Insert Style | Bored |
| Keyway Size | 1/2 x 1/4 |
| Distance Between Shaft Ends | 3/4 in |
| Parallel Misalignment [Max] | 0.007 in |
| Overall Length | 4.75 in |
| Color | Metallic |
| Outside Dia. | 3.94 in |
| Bore Dia. [Max] | 2.6300 in |
| Speed (RPM) | 3750 |
| Torque | 30200 in lb |
| Coupling Size | 2.5 |
| Torque Rating [Max] | 30200 in lb |
| Weight | 5.15 LB |
| EAN or UPC | 697904120622 |

