- Size C9 Gear Coupling Flex Hub
- RSB
- Bore Range 5 7/8" to 9 1/2"
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| HP @ RPM | 2000 hp @ 100 rpm |
| RPM [Max] | 800 rpm |
| Input Bore Range | 5 7/8" to 9 1/2" |
| Coupling Size | C9 |
| Material | 1045 Carbon Steel |
| Torque Rating [Max] | 1.26e+006 in lb |
| Bore Dia. [Max] | 9 1/2 in |
| Length Through Bore | 9.25 in |
| Hub Dia. | 12 5/8 in |
| Bore Dia. [Min] | 5 7/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 697904003192 |

