- Size C7/8 Coupling Flex Hub
- 7/8" Bore
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| Coupling Type | Gear Coupling Hubs |
| Coupling Size | C 7/8, 7/8 |
| Outside Dia. | 2 in |
| HP @ RPM | 4 hp @ 100 rpm |
| Hub Dia. | 2 in |
| RPM [Max] | 6000 rpm |
| Insert Style | Bored |
| Length Through Bore | 1.5 in |
| Color | Metallic |
| Torque Rating [Max] | 2500 in lb |
| Material | 1045 Carbon Steel, AISI 1045 |
| Nominal Size | 7/8 in |
| Weight | 1.2 LB |
| EAN or UPC | 697904000320 |

