- Size C6 Gear Coupling Mill Motor Flex Hub
- RSB
- Bore Range 3 7/8" to 6 5/8"
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| Length Through Bore | 6.375 in |
| Outside Dia. | 9.5 in |
| Coupling Type | Gear Coupling Hubs |
| Hub Dia. | 9 1/2 in |
| RPM [Max] | 2000 rpm |
| Torque Rating [Max] | 378000 in lb |
| Input Bore Range | 3 7/8" to 6 5/8" |
| Coupling Size | 6, C6 |
| Bore Dia. [Min] | 3 7/8 in |
| Insert Style | Unbored |
| Bore Dia. [Max] | 6 5/8 in |
| Torque | 378000 in lb |
| HP @ RPM | 600 hp @ 100 rpm |
| Bore Type | Rough Stock Bore |
| Color | Metallic |
| Material | 1045 Carbon Steel, AISI 1045 |
| Weight | 167.0 LB |
| EAN or UPC | 697904003253 |

