- Gear Coupling Hub
- 6 Coupling Size
- Rough Stock Bore
- 6.63 in Maximum Bore Diameter
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| Insert Style | Unbored |
| Hub Dia. | 9 1/2 in |
| Bore Dia. [Max] | 6.6300 in |
| Outside Dia. | 9.5 in |
| Coupling Size | 6 |
| Torque Rating [Max] | 378000 in lb |
| Flange Type | Continuous |
| Bore Type | Rough Stock Bore |
| RPM [Max] | 2000 rpm |
| Bore Dia. [Min] | 3 7/8 in |
| Material | AISI 1045 |
| Coupling Type | Gear |
| Hub Length | 6.38 in |
| Color | Metallic |
| Input Bore Range | 3 7/8" to 6 5/8" |
| Length Through Bore | 9.5 in |
| HP @ RPM | 600 hp @ 100 rpm |
| Weight | 107.0 LB |
| EAN or UPC | 697904003161 |

