- Size C5 Gear Coupling Flex Hub
- RSB
- Bore Range 2 7/8" 5 3/4"
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| Material | 1045 Carbon Steel |
| Bore Type | Rough Stock Bore |
| Insert Style | Unbored |
| Input Bore Range | 2 7/8" 5 3/4" |
| Coupling Size | C5 |
| RPM [Max] | 2100 rpm |
| Bore Dia. [Min] | 2 7/8 in |
| Outside Dia. | 8.25 in |
| Hub Dia. | 8 1/4 in |
| HP @ RPM | 430 hp @ 100 rpm |
| Coupling Type | Gear Coupling Hubs |
| Bore Dia. [Max] | 5 3/4 in |
| Flange Type | Continuous |
| Color | Metallic |
| Torque Rating [Max] | 270900 in lb |
| Length Through Bore | 6 in |
| Weight | 70.5 LB |
| EAN or UPC | 697904001280 |

