- Size C4 Coupling Flex Hub
- 4" Bore
features
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
- Lightweight, compact and simple design without compromising torque-carrying capacity
| RPM [Max] | 2400 rpm |
| Material | 1045 Carbon Steel |
| Coupling Size | C4 |
| HP @ RPM | 200 hp @ 100 rpm |
| Hub Dia. | 6 1/4 in |
| Torque Rating [Max] | 126000 in lb |
| Length Through Bore | 4.375 in |
| Weight | 56.0 LB |
| EAN or UPC | 697904005851 |

