- Gear Coupling Hub
- 4 Coupling Size
- Rough Stock Bore
- 4.13 in Maximum Bore Diameter
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| Hub Type | Rigid |
| Coupling Type | Gear |
| Flange Type | Continuous |
| Outside Dia. | 6.25 in |
| RPM [Max] | 2400 rpm |
| HP @ RPM | 200 hp @ 100 rpm |
| Bore Dia. [Max] | 4.1300 in |
| Bore Dia. [Min] | 1 3/4 in |
| Length Through Bore | 6.63 in |
| Insert Style | Unbored |
| Bore Type | Rough Stock Bore |
| Hub Dia. | 6 1/4 in |
| Hub Length | 4.38 in |
| Coupling Size | 4 |
| Material | AISI 1045 |
| Color | Metallic |
| Torque Rating | 126000 in lb |
| Keyway Size | No Keyway |
| Weight | 57.0 LB |
| EAN or UPC | 697904001228 |

