- 4 Coupling Size
- 3.5 in Bore Diameter
- 6.63 in Length Through Bore
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| Coupling Type | Gear |
| Insert Style | Bored |
| Outside Dia. | 6.25 in |
| Coupling Size | 4 |
| Color | Metallic |
| Keyway Size | 3/4 x 3/8 |
| Nominal Size | 3 1/2 in |
| Bore Dia. [Max] | 4.1300 in |
| Hub Dia. | 6 1/4 in |
| Length Through Bore | 6.63 in |
| Material | AISI 1045 |
| Weight | 34.8 LB |
| EAN or UPC | 697904119756 |

