- 3 Coupling Size
- 3 in Bore Diameter
- 5.75 in Length Through Bore
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| Hub Dia. | 4 3/4 in |
| Length Through Bore | 5.75 in |
| Outside Dia. | 4.75 in |
| HP @ RPM | 80 hp @ 100 rpm |
| Material | AISI 1045 |
| Insert Style | Bored |
| RPM [Max] | 3000 rpm |
| Torque Rating [Max] | 50400 in lb |
| Bore Dia. [Max] | 3.1300 in |
| Coupling Type | Gear |
| Color | Metallic |
| Keyway Size | 3/4 x 3/8 |
| Coupling Size | 3 |
| Nominal Size | 3 in |
| Weight | 9.19 LB |
| EAN or UPC | 697904010534 |

