- Size C3 Coupling Flex Hub
- 2" Bore
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| Torque Rating [Max] | 50400 in lb |
| Coupling Size | C3 |
| RPM [Max] | 3000 rpm |
| HP @ RPM | 80 hp @ 100 rpm |
| Length Through Bore | 2.625 in |
| Material | 1045 Carbon Steel |
| Hub Dia. | 4 3/4 in |
| Weight | 24.0 LB |
| EAN or UPC | 697904006162 |

