- 3 Coupling Size
- 5.75 in Length Through Bore
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| Insert Style | Unbored |
| Bore Dia. [Max] | 3.1300 in |
| HP @ RPM | 80 hp @ 100 rpm |
| Hub Dia. | 4 3/4 in |
| Bore Type | Rigid w/ Center |
| Torque Rating | 50400 in lb |
| Bore Dia. [Min] | 1.1900 in |
| Coupling Type | Gear |
| RPM [Max] | 3600 rpm |
| Keyway Size | No Keyway |
| Flange Type | Continuous |
| Color | Metallic |
| Length Through Bore | 5.75 in |
| Outside Dia. | 4.75 in |
| Material | AISI 1045 |
| Coupling Size | 3 |
| Weight | 25.0 LB |
| EAN or UPC | 697904001136 |

