- Size C3 Gear Coupling Mill Motor Flex Hub
- RSB
- Bore Range 1 3/16" to 3 1/8"
features
- Smaller for even distribution of load, greater capacity and longer life
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Lightweight, compact and simple design without compromising torque-carrying capacity
| Length Through Bore | 2.625 in |
| Color | Metallic |
| Bore Dia. [Min] | 1 3/16 in |
| Torque Rating [Max] | 50400 in lb |
| Coupling Type | Gear Coupling Hubs |
| RPM [Max] | 3000 rpm |
| Coupling Size | C3, 3 |
| Insert Style | Unbored |
| Torque | 50400 in lb |
| Bore Type | Center |
| HP @ RPM | 80 hp @ 100 rpm |
| Material | 1045 Carbon Steel, AISI 1045 |
| Bore Dia. [Max] | 3 1/8 in |
| Input Bore Range | 1 3/16" to 3 1/8" |
| Outside Dia. | 4.75 in |
| Hub Dia. | 4 3/4 in |
| Weight | 25.0 LB |
| EAN or UPC | 697904001129 |

