- Size C3.5 Coupling Flex Hub
- 3 5/8" Bore
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| HP @ RPM | 140 hp @ 100 rpm |
| Material | 1045 Carbon Steel |
| RPM [Max] | 2800 rpm |
| Torque Rating [Max] | 88200 in lb |
| Length Through Bore | 4.25 in |
| Hub Dia. | 5 3/8 in |
| Coupling Size | C3.5 |
| Weight | 39.0 LB |
| EAN or UPC | 697904017724 |

