- 3 1/2 Coupling Size
- 3.375 in Bore Diameter
- 6.5 in Length Through Bore
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| Hub Dia. | 5 3/8 in |
| Torque Rating [Max] | 88200 in lb |
| Length Through Bore | 6.5 in |
| Nominal Size | 3 3/8 in |
| Outside Dia. | 5.38 in |
| Insert Style | Bored |
| Bore Dia. [Max] | 3.6300 in |
| Color | Metallic |
| Keyway Size | 7/8 |
| RPM [Max] | 2800 rpm |
| HP @ RPM | 140 hp @ 100 rpm |
| Coupling Size | 3.5 |
| Material | AISI 1045 |
| Coupling Type | Gear |
| Weight | 17.65 LB |
| EAN or UPC | 697904006186 |

