- 3 1/2 Coupling Size
- 3.5 in Bore Diameter
- 6.5 in Length Through Bore
| Outside Dia. | 5.38 in |
| Keyway Size | 7/8 x 7/16 |
| Length Through Bore | 6.5 in |
| Hub Dia. | 5.38 in |
| Nominal Size | 3 1/2 in |
| Color | Metallic |
| Bore Type | Rigid |
| Material | AISI 1045 |
| Coupling Size | 3.5 |
| Coupling Type | Gear |
| Bore Dia. [Max] | 3.6300 in |
| Insert Style | Bored |
| Weight | 16.51 LB |
| EAN or UPC | 697904141405 |

