- 2 Coupling Size
- 7/8 in Bore Diameter
- 4.63 in Length Through Bore
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| Nominal Size | 7/8 in |
| Color | Metallic |
| Outside Dia. | 3.25 in |
| Hub Dia. | 3 1/4 in |
| Insert Style | Bored |
| Material | AISI 1045 |
| RPM [Max] | 4200 rpm |
| Coupling Size | 2 |
| Torque Rating [Max] | 21600 in lb |
| Coupling Type | Gear |
| HP @ RPM | 32 hp @ 100 rpm |
| Length Through Bore | 4.63 in |
| Keyway Size | 3/16 x 3/32 |
| Bore Dia. [Max] | 2.1300 in |
| Weight | 4.94 LB |
| EAN or UPC | 697904005998 |

