- 2 Coupling Size
- 1 1/4 in Bore Diameter
- 4.63 in Length Through Bore
features
- Smaller for even distribution of load, greater capacity and longer life
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
| Nominal Size | 1 1/4 in |
| Color | Metallic |
| Hub Dia. | 3 1/4 in |
| Coupling Type | Gear |
| Insert Style | Bored |
| Length Through Bore | 4.63 in |
| Bore Dia. [Max] | 2.1300 in |
| Outside Dia. | 3.25 in |
| Keyway Size | 1/4 x 1/8 |
| Coupling Size | 2 |
| HP @ RPM | 32 hp @ 100 rpm |
| RPM [Max] | 4200 rpm |
| Torque Rating [Max] | 21600 in lb |
| Material | AISI 1045 |
| Weight | 4.4 LB |
| EAN or UPC | 697904000696 |

