- C295 Coupling Size
- 80 mm Bore Diameter
- Jaw Coupling Type
- Cast Iron Material
applications
- Medium-duty
- Heavy-duty
features
- Provides standard shaft-to-shaft connection for general industrial-duty applications
| Rated Power @ 100 rpm | 18 hp |
| Hub Type | 3 |
| Depth | 9.12 in |
| Lock Type | Setscrew |
| Color | Gray/Metallic |
| RPM [Max] | 2300 rpm |
| Torque | 11340 in lb |
| Bore Dia. [Min] | 38.0000 mm |
| Hub Dia. | 6 5/16 in |
| Overall Length | 5.63 in |
| Rated HP @ 1,200 rpm | 216 hp |
| Coupling Size | C295 |
| Bore Dia. [Max] | 89.0000 mm |
| Outside Dia. | 158.75 mm |
| Length Through Bore | 3.75 in |
| Approximate Bore | 143 mm |
| Coupling Type | Jaw |
| Set Screw Size | 5/8-11 |
| Spider Inside Diameter | 231.65 mm |
| Keyway Size | 22 x 5.4 |
| Rated HP @ 1,800 rpm | 324 hp |
| No. of Jaws | 3 |
| Material | Cast Iron |
| Elastomeric Member | SOX (NBR) Rubber |
| Weight | 38.0 LB |
| EAN or UPC | 685144586759 |

