- C295 Coupling Size
- 2 5/8 in Bore Diameter
- Jaw Coupling Type
- Cast Iron Material
applications
- Medium-duty
- Heavy-duty
features
- Provides standard shaft-to-shaft connection for general industrial-duty applications
| Material | Cast Iron |
| RPM [Max] | 2300 rpm |
| Keyway Size | 5/8 x 5/16 |
| Hub Dia. | 6 5/16 in |
| Rated HP @ 1,800 rpm | 324 hp |
| Coupling Size | C295 |
| Length Through Bore | 3.75 in |
| Lock Type | Setscrew |
| No. of Jaws | 3 |
| Elastomeric Member | SOX (NBR) Rubber |
| Set Screw Size | 5/8-11 |
| Outside Dia. | 6.25 in |
| Coupling Type | Jaw |
| Bore Dia. [Min] | 1 1/2 in |
| Color | Gray/Metallic |
| Depth | 9.12 in |
| Bore Dia. [Max] | 3 1/2 in |
| Rated Power @ 100 rpm | 18 hp |
| Spider Inside Diameter | 9.12 in |
| Approximate Bore | 5.63 in |
| Hub Type | 3 |
| Rated HP @ 1,200 rpm | 216 hp |
| Overall Length | 5.63 in |
| Torque | 11340 in lb |
| Weight | 39.0 LB |
| EAN or UPC | 685144501455 |

