- C2955 Coupling Size
- 70 mm Bore Diameter
- Jaw Coupling Type
- Cast Iron Material
applications
- Medium-duty
- Heavy-duty
features
- Provides standard shaft-to-shaft connection for general industrial-duty applications
| Rated HP @ 1,200 rpm | 360 hp |
| Coupling Size | C2955 |
| Length Through Bore | 4.25 in |
| Bore Dia. [Min] | 44.0000 mm |
| Hub Dia. | 7 1/8 in |
| Lock Type | Setscrew |
| Approximate Bore | 155.7 mm |
| Hub Type | 3 |
| Depth | 9.12 in |
| Material | Cast Iron |
| Rated HP @ 1,800 rpm | 540 hp |
| Outside Dia. | 180.85 mm |
| Set Screw Size | 5/8-11 |
| Rated Power @ 100 rpm | 30 hp |
| No. of Jaws | 5 |
| Torque | 18900 in lb |
| RPM [Max] | 2300 rpm |
| Elastomeric Member | SOX (NBR) Rubber |
| Keyway Size | 20 x 4.9 |
| Color | Gray/Metallic |
| Bore Dia. [Max] | 102.0000 mm |
| Overall Length | 6.13 in |
| Coupling Type | Jaw |
| Spider Inside Diameter | 231.65 mm |
| Weight | 52.5 LB |
| EAN or UPC | 685144586773 |

