- C285 Coupling Size
- 70 mm Bore Diameter
- Jaw Coupling Type
- Cast Iron Material
applications
- Medium-duty
- Heavy-duty
features
- Provides standard shaft-to-shaft connection for general industrial-duty applications
| Hub Type | 3 |
| Hub Dia. | 6 1/2 in |
| Overall Length | 5.38 in |
| No. of Jaws | 3 |
| Length Through Bore | 3.75 in |
| Bore Dia. [Min] | 32.0000 mm |
| Set Screw Size | 5/8-11 |
| Rated Power @ 100 rpm | 14 3/5 hp |
| Lock Type | Setscrew |
| RPM [Max] | 3200 rpm |
| Rated HP @ 1,200 rpm | 175 1/5 hp |
| Approximate Bore | 136.65 mm |
| Depth | 8.5 in |
| Keyway Size | 20 x 4.9 |
| Coupling Size | C285 |
| Outside Dia. | 165.1 mm |
| Bore Dia. [Max] | 102.0000 mm |
| Torque | 9182 in lb |
| Coupling Type | Jaw |
| Spider Inside Diameter | 215.9 mm |
| Material | Cast Iron |
| Elastomeric Member | SOX (NBR) Rubber |
| Color | Gray/Metallic |
| Rated HP @ 1,800 rpm | 262 hp |
| Weight | 34.0 LB |
| EAN or UPC | 685144567949 |

