- C276 Coupling Size
- 55 mm Bore Diameter
- Jaw Coupling Type
- Cast Iron Material
applications
- Medium-duty
- Heavy-duty
features
- Provides standard shaft-to-shaft connection for general industrial-duty applications
| Hub Type | 3 |
| No. of Jaws | 3 |
| Outside Dia. | 127 mm |
| Color | Gray/Metallic |
| Hub Dia. | 5 in |
| Rated Power @ 100 rpm | 7 1/2 hp |
| Keyway Size | 16 x 4.3 |
| Lock Type | Setscrew |
| Rated HP @ 3,600 rpm | 270 hp |
| Depth | 6.18 in |
| Set Screw Size | 1/2-13 |
| Bore Dia. [Min] | 22.0000 mm |
| Length Through Bore | 3.12 in |
| Torque | 4716 in lb |
| Coupling Size | C276 |
| Rated HP @ 1,800 rpm | 135 hp |
| Coupling Type | Jaw |
| Spider Inside Diameter | 156.97 mm |
| Approximate Bore | 120.65 mm |
| Rated HP @ 1,200 rpm | 90 hp |
| Material | Cast Iron |
| RPM [Max] | 4200 rpm |
| Overall Length | 4.75 in |
| Bore Dia. [Max] | 73.0000 mm |
| Elastomeric Member | SOX (NBR) Rubber |
| Weight | 17.0 LB |
| EAN or UPC | 685144584441 |

