
- C276 Coupling Size
- 42 mm Bore Diameter
- Jaw Coupling Type
- Cast Iron Material
applications
- Medium-duty
- Heavy-duty
features
- Provides standard shaft-to-shaft connection for general industrial-duty applications
Bore Dia. [Max] | 73.0000 mm |
Rated HP @ 3,600 rpm | 270 hp |
Depth | 6.18 in |
Keyway Size | 12 x 3.3 |
Elastomeric Member | SOX (NBR) Rubber |
Length Through Bore | 3.12 in |
Bore Dia. [Min] | 22.0000 mm |
Rated Power @ 100 rpm | 7 1/2 hp |
Color | Gray/Metallic |
Set Screw Size | 1/2-13 |
Outside Dia. | 127 mm |
Coupling Type | Jaw |
Hub Type | 3 |
Hub Dia. | 5 in |
Rated HP @ 1,200 rpm | 90 hp |
Lock Type | Setscrew |
Overall Length | 4.75 in |
Rated HP @ 1,800 rpm | 135 hp |
Spider Inside Diameter | 156.97 mm |
Material | Cast Iron |
RPM [Max] | 4200 rpm |
No. of Jaws | 3 |
Torque | 4716 in lb |
Coupling Size | C276 |
Approximate Bore | 120.65 mm |
Weight | 17.0 LB |
EAN or UPC | 685144452191 |
