- C226 Coupling Size
- 2 in Bore Diameter
- Jaw Coupling Type
- Cast Iron Material
applications
- Medium-duty
- Heavy-duty
features
- Provides standard shaft-to-shaft connection for general industrial-duty applications
| Approximate Bore | 4.25 in |
| Rated HP @ 1,200 rpm | 56 2/5 hp |
| Keyway Size | 1/2 x 1/4 |
| Bore Dia. [Min] | 7/8 in |
| Length Through Bore | 2.75 in |
| Bore Dia. [Max] | 2 1/2 in |
| Elastomeric Member | SOX (NBR) Rubber |
| Set Screw Size | 1/2-13 |
| Outside Dia. | 4.12 in |
| Torque | 2988 in lb |
| Lock Type | Setscrew |
| Color | Gray/Metallic |
| Hub Dia. | 4 1/8 in |
| Coupling Size | C226 |
| Hub Type | 3 |
| Overall Length | 4.25 in |
| Rated HP @ 1,800 rpm | 85 hp |
| Spider Inside Diameter | 5.15 in |
| Rated HP @ 3,600 rpm | 169 1/5 hp |
| Rated Power @ 100 rpm | 4.7 hp |
| Coupling Type | Jaw |
| RPM [Max] | 4800 rpm |
| Material | Cast Iron |
| No. of Jaws | 3 |
| Depth | 5.15 in |
| Weight | 11.1 LB |
| EAN or UPC | 685144260444 |

