- 2 1/2 Coupling Size
- 2.125 in Bore Diameter
- 5.13 in Length Through Bore
features
- Smaller for even distribution of load, greater capacity and longer life
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Lightweight, compact and simple design without compromising torque-carrying capacity
| Length Through Bore | 5.13 in |
| Hub Dia. | 3.94 in |
| Color | Metallic |
| Nominal Size | 2 1/8 in |
| Coupling Type | Gear |
| Material | AISI 1045 |
| Insert Style | Bored |
| Coupling Size | 2.5 |
| Outside Dia. | 3.94 in |
| Bore Dia. [Max] | 2.6300 in |
| Keyway Size | 1/2 |
| Weight | 5.52 LB |
| EAN or UPC | 697904066463 |

