- Gear Coupling Hubs
- 1 5/8" Bore Diameter
- 3.9400" O.D.
- 2 1/2 Coupling Size
| Insert Style | Bored |
| Color | Metallic |
| Coupling Type | Gear Coupling Hubs |
| Outside Dia. | 3.94 in |
| Nominal Size | 1 5/8 in |
| Material | AISI 1045 |
| Bore Dia. [Max] | 2.6300 in |
| Hub Dia. | 3.94 in |
| Coupling Size | 2 1/2, 2 1/2 |
| Length Through Bore | 5.13 in |
| Weight | 6.42 LB |
| EAN or UPC | 697904089820 |

