- Size C2.5 Gear Coupling Flex Hub
- RSB
- Bore Range 7/8" to 2 5/8"
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| Coupling Size | C2.5 |
| Outside Dia. | 3.94 in |
| Hub Dia. | 3 15/16 in |
| Bore Type | Rough Stock Bore |
| Bore Dia. [Min] | 7/8 in |
| Insert Style | Unbored |
| Keyway Size | No Keyway |
| HP @ RPM | 48 hp @ 100 rpm |
| RPM [Max] | 3750 rpm |
| Flange Type | Continuous |
| Color | Metallic |
| Torque Rating [Max] | 30200 in lb |
| Coupling Type | Gear Coupling Hubs |
| Input Bore Range | 7/8" to 2 5/8" |
| Length Through Bore | 2.25 in |
| Material | 1045 Carbon Steel |
| Bore Dia. [Max] | 2 5/8 in |
| Torque Rating | 30200 in lb |
| Weight | 6.9 LB |
| EAN or UPC | 697904000900 |

