- Size C11 Gear Coupling Flex Hub
- RSB
- Bore Range 7 3/4" to 11 1/2"
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| Coupling Size | C11 |
| Input Bore Range | 7 3/4" to 11 1/2" |
| HP @ RPM | 3500 hp @ 100 rpm |
| Torque Rating [Max] | 2.2059e+006 in lb |
| Bore Dia. [Min] | 7 3/4 in |
| RPM [Max] | 600 rpm |
| Length Through Bore | 11 in |
| Bore Dia. [Max] | 11 1/2 in |
| Material | 1045 Carbon Steel |
| Hub Dia. | 15 5/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 697904003215 |

