- Size C1.5 Coupling Flex Hub
- 1 9/16" Bore
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| Length Through Bore | 1.8125 in |
| HP @ RPM | 12 hp @ 100 rpm |
| Hub Dia. | 2 3/8 in |
| Material | 1045 Carbon Steel |
| RPM [Max] | 5000 rpm |
| Coupling Size | C1.5 |
| Torque Rating [Max] | 7600 in lb |
| Weight | 3.6 LB |
| EAN or UPC | 697904017052 |

