- 1 1/2 Coupling Size
- 1.625 in Bore Diameter
- 4 in Length Through Bore
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| Insert Style | Bored |
| Color | Metallic |
| Hub Dia. | 2.38 in |
| Coupling Size | 1.5 |
| Material | AISI 1045 |
| Length Through Bore | 4 in |
| Keyway Size | 3/8 |
| Nominal Size | 1 5/8 in |
| Bore Dia. [Max] | 1.6300 in |
| Outside Dia. | 2.38 in |
| Coupling Type | Gear |
| Weight | 1.4 LB |
| EAN or UPC | 697904118162 |

