- 1 1/2 Coupling Size
- 1.375 in Bore Diameter
- 4 in Length Through Bore
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| Length Through Bore | 4 in |
| Material | AISI 1045 |
| Insert Style | Bored |
| Keyway Size | 5/16 |
| RPM [Max] | 5000 rpm |
| Torque Rating [Max] | 7600 in lb |
| Coupling Type | Gear |
| Outside Dia. | 2.38 in |
| Coupling Size | 1.5 |
| HP @ RPM | 12 hp @ 100 rpm |
| Nominal Size | 1 3/8 in |
| Color | Metallic |
| Bore Dia. [Max] | 1.6300 in |
| Hub Dia. | 2 3/8 in |
| Weight | 2.1 LB |
| EAN or UPC | 697904000528 |

