- Size C1.5 Gear Coupling Mill Motor Flex Hub
- RSB
- Bore Range 5/8" to 1 5/8"
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| Color | Metallic |
| HP @ RPM | 12 hp @ 100 rpm |
| Outside Dia. | 2.38 in |
| Coupling Size | C1.5, 1 1/2 |
| Bore Dia. [Max] | 1 5/8 in |
| Hub Dia. | 2 3/8 in |
| Torque | 7600 in lb |
| Bore Type | Center |
| Bore Dia. [Min] | 5/8 in |
| Input Bore Range | 5/8 in to 1 5/8 in |
| Insert Style | Unbored |
| Torque Rating [Max] | 7600 in lb |
| Material | 1045 Carbon Steel, AISI 1045 |
| RPM [Max] | 5000 rpm |
| Length Through Bore | 1.8125 in |
| Coupling Type | Gear Coupling Hubs |
| Weight | 2.1 LB |
| EAN or UPC | 697904000573 |

