- Clamp Style
- Bellows Coupling Type
- Motion Control Application
| RPM | 10200 rpm |
| Application | Motion Control |
| Bore A | 20 mm |
| Axial Misalignment | 0.016 in |
| Torsional Stiffness (Inch Pounds/Radian) | 8600 |
| Type | Bellows Coupling |
| Style | Clamp |
| Length | 65.000 mm |
| Length Through Bore | 15 mm |
| Material | Stainless Steel |
| Coupling Size | BWLC65 |
| Torque | 266 in lb |
| Outside Dia. | 56 mm |
| Temperature Range [Max] | 212 °F |
| Bore Dia. [Min] | 10.0000 mm |
| Bore Dia. [Max] | 25.0000 mm |
| Bore B | 22 mm |
| Weight | 0.041 LB |
| EAN or UPC | 685144770103 |

