- AL150 Coupling Size
- 32 mm Bore Diameter
- Jaw Coupling Type
- Aluminum Material
- 44.45 mm Length Through Bore
features
- Lightweight
- Low overhung load
- Excellent resistance to atmospheric conditions
- Perfect for corrosive environments
includes
- Two setscrews
| Rated HP @ 1,800 rpm | 35 hp |
| Hub Type | 2 |
| Length Through Bore | 44.45 mm |
| Approximate Bore | 69.85 mm |
| Outside Dia. | 81.03 mm |
| Torque | 1240 in lb |
| Set Screw Size | 5/16-18 |
| Depth | 2.75 in |
| Rated HP @ 1,200 rpm | 24 hp |
| Rated HP @ 3,600 rpm | 72 hp |
| Elastomeric Member | SOX (NBR) Rubber |
| Coupling Type | Jaw |
| Material | Aluminum |
| Rated Power @ 100 rpm | 2 hp |
| Bore Dia. [Min] | 16.0000 mm |
| Color | Silver |
| Bore Dia. [Max] | 48.0000 mm |
| Hub Dia. | 3 3/16 in |
| Overall Length | 114.3 mm |
| Coupling Size | AL150 |
| Lock Type | Setscrew |
| RPM [Max] | 5000 rpm |
| No. of Jaws | 3 |
| Keyway Size | 10 x 3.3 |
| Weight | 1.36 LB |
| EAN or UPC | 685144443472 |

