- AL150 Coupling Size
- 1 11/16 in Bore Diameter
- Jaw Coupling Type
- Aluminum Material
- 1 3/4 in Length Through Bore
features
- Lightweight
- Low overhung load
- Excellent resistance to atmospheric conditions
- Perfect for corrosive environments
includes
- Two setscrews
| Hub Type | 2 |
| Bore Dia. [Min] | 5/8 in |
| Rated HP @ 1,200 rpm | 24 hp |
| Bore Dia. [Max] | 1 7/8 in |
| Hub Dia. | 3 3/16 in |
| Length Through Bore | 1.75 in |
| Torque | 1240 in lb |
| Elastomeric Member | SOX (NBR) Rubber |
| Rated HP @ 3,600 rpm | 72 hp |
| Coupling Size | AL150 |
| Outside Dia. | 3.19 in |
| Lock Type | Setscrew |
| RPM [Max] | 5000 rpm |
| Rated Power @ 100 rpm | 2 hp |
| Coupling Type | Jaw |
| Set Screw Size | 5/16-18 |
| Color | Silver |
| Keyway Size | 3/8 x 3/16 |
| Material | Aluminum |
| Rated HP @ 1,800 rpm | 35 hp |
| Depth | 2.75 in |
| No. of Jaws | 3 |
| Overall Length | 4.5 in |
| Approximate Bore | 2.75 in |
| Weight | 1.36 LB |
| EAN or UPC | 685144180506 |

