- AL110 Coupling Size
- 25 mm Bore Diameter
- Jaw Coupling Type
- Aluminum Material
- 42.93 mm Length Through Bore
features
- Lightweight
- Low overhung load
- Excellent resistance to atmospheric conditions
- Perfect for corrosive environments
includes
- One setscrew
| Overall Length | 107.95 mm |
| Hub Type | 1 |
| Keyway Size | 8 x 3.3 |
| Color | Silver |
| Length Through Bore | 42.93 mm |
| Elastomeric Member | SOX (NBR) Rubber |
| Material | Aluminum |
| Bore Dia. [Max] | 41.0000 mm |
| RPM [Max] | 5000 rpm |
| Approximate Bore | 65.02 mm |
| Lock Type | Setscrew |
| Rated HP @ 1,800 rpm | 23 hp |
| No. of Jaws | 3 |
| Coupling Type | Jaw |
| Set Screw Size | 5/16-18 |
| Torque | 792 in lb |
| Coupling Size | AL110 |
| Depth | 2.56 in |
| Hub Dia. | 3 5/16 in |
| Bore Dia. [Min] | 16.0000 mm |
| Rated Power @ 100 rpm | 1.26 hp |
| Rated HP @ 1,200 rpm | 15.12 hp |
| Outside Dia. | 84.07 mm |
| Rated HP @ 3,600 rpm | 45.36 hp |
| Weight | 1.15 LB |
| EAN or UPC | 685144459336 |

